Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Footwear
Boots and Outdoor
Aston Safety Wellington Black Shoes - Size 8
By Dunlop
Order Code:
ZT5364091S
£20.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
20.99
https://www.zoro.co.uk/shop/safety/boots-and-outdoor/aston-safety-wellington-black-shoes-size-8/p/ZT5364091S
Add to quotation
View all Boots and Outdoor
Description
Dunlop Aston Safety Wellington Black 08 (One Pair) - ASTON08
Specifications
Specifications for Aston Safety Wellington Black Shoes - Size 8
Oil Resistant
Yes
Steel Midsole
Yes
Segment Use
Industry
Standards Met
EN ISO 20345 S5 SRA
Product Type
Wellingtons
Shoe Style
Wellington Boots
Colour
Black
Size
8
Steel Toe
Yes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome