Bandera Expedition Hiker Dark Gull Grey/Harbour Mist Size 10 Male
0
1
2
3

Bandera Expedition Hiker Dark Gull Grey/Harbour Mist Size 10 Male

Order Code: ZT5607817S

£133.99 Inc VAT (20%)
£139.994% off


Description

Suede and mesh upper provides durability breathability and comfort
Dri-Tec waterproof breathable membrane keeps feet dry
Ghillie and rustproof hardware lacing system provides a snug and securPadded collar and tongue provides extreme comfort
Abrasion resistant heel and toe cap protects against rough terrain
Removable moulded EVA footbed delivers underfoot cushioning
Lightweight durable fork shank ensures flexibility and stability
Impact-absorbing CMEVA midsole ensures long lasting cushioning and comfort
M-D Traction outsole improves grip walking both up and downhill

See full description
Specifications for Bandera Expedition Hiker Dark Gull Grey/Harbour Mist Size 10 Male
  • Sole Material
    Rubber
  • Material
    Leather
  • Gender
    Men
  • Fastening Method
    Lace Up
  • Colour
    Dark Gull Grey/Harbour Mist
  • Lining Material
    Polyester
  • Size
    10
  • Heel Type
    Flat
  • Upper Material
    Leather
  • Fitting Type
    Standard
  • Heel Height
    30mm