Bandera Expedition Hiker Dark Gull Grey/Harbour Mist Size 11 Male
0
1
2
3

Bandera Expedition Hiker Dark Gull Grey/Harbour Mist Size 11 Male

Order Code: ZT5607826SCopy

£112.99 Inc VAT (20%)
£116.993% off


Description

Suede and mesh upper provides durability breathability and comfort
Dri-Tec waterproof breathable membrane keeps feet dry
Ghillie and rustproof hardware lacing system provides a snug and securPadded collar and tongue provides extreme comfort
Abrasion resistant heel and toe cap protects against rough terrain
Removable moulded EVA footbed delivers underfoot cushioning
Lightweight durable fork shank ensures flexibility and stability
Impact-absorbing CMEVA midsole ensures long lasting cushioning and comfort
M-D Traction outsole improves grip walking both up and downhill

See full description
Specifications for Bandera Expedition Hiker Dark Gull Grey/Harbour Mist Size 11 Male
  • Lining Material
    Polyester
  • Fitting Type
    Standard
  • Fastening Method
    Lace Up
  • Material
    Leather
  • Sole Material
    Rubber
  • Gender
    Men
  • Heel Type
    Flat
  • Upper Material
    Leather
  • Size
    11
  • Colour
    Dark Gull Grey/Harbour Mist
  • Heel Height
    30mm