Bandera Expedition Low Hiker Smokey Brown/Khaki Size 11 Male
0
1
2
3

Bandera Expedition Low Hiker Smokey Brown/Khaki Size 11 Male

Order Code: ZT5601192S

£69.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£69.990%
5 +£67.194%


Description

Suede and mesh upper provides durability breathability and comfort. Dri-Tec waterproof breathable membrane keeps feet dry. Ghillie and rustproof hardware lacing system provides a snug and securPadded collar and tongue provides extreme comfort
Abrasion resistant heel and toe cap protects against rough terrain
Lightweight durable fork shank ensures flexibility and stability
M-D Traction outsole improves grip walking both up and downhill
Removable moulded EVA footbed delivers underfoot cushioning
Impact-absorbing CMEVA midsole ensures long lasting cushioning and comfort

See full description
Specifications for Bandera Expedition Low Hiker Smokey Brown/Khaki Size 11 Male
  • Lining Material
    Polyester
  • Heel Type
    Flat
  • Heel Height
    30mm
  • Fastening Method
    Lace Up
  • Gender
    Men
  • Size
    11
  • Colour
    Smokey Brown/Khaki
  • Upper Material
    Leather
  • Sole Material
    Rubber
  • Material
    Leather
  • Fitting Type
    Standard

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome