Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Footwear
Boots and Outdoor
Basic Hiker Black Boots - Size 5
By Titan
Order Code:
ZT5468855S
£26.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 14th Jan
In Stock
GBP
26.99
https://www.zoro.co.uk/shop/safety/boots-and-outdoor/basic-hiker-black-boots-size-5/p/ZT5468855S
Add to quotation
View all Boots and Outdoor
Description
Smooth Split Buffalo leather • Wider cut for added comfort • Dual density PU/PU sole
Specifications
Specifications for Basic Hiker Black Boots - Size 5
Sole Material
Dual density PU/PU
Colour
Black
Size
5
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome