Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Footwear
Boots and Outdoor
Basic Hiker Brown Boots - Size 8
By Titan
Order Code:
ZT5468853S
£20.29
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 17th Dec
In Stock
GBP
20.29
https://www.zoro.co.uk/shop/safety/boots-and-outdoor/basic-hiker-brown-boots-size-8/p/ZT5468853S
Add to quotation
View all Boots and Outdoor
Description
Smooth Split Buffalo leather • Wider cut for added comfort • Dual density PU/PU sole
Tags:
#NewProduct
Specifications
Specifications for Basic Hiker Brown Boots - Size 8
Sole Material
Dual density PU/PU
Product Type
Boots
Colour
Brown
Size
8
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome