0
1
2
3
4
5

Bbty Hi-Vis Tall Yellow/Black Wellington Safety Boots - Size 8

Order Code: ZT3294561S

£89.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£89.990%
5 +£86.394%


Description

Innovative, durable tall wellington boots complete with hi-visibility 3M retro-reflective tape strips, providing wearers with 360° hi-visibility in daylight, lowlight and at night. The boots come equipped with a 2mm air mesh, moisture wicking fibre network, to keep the feet ventilated and reduce perspiration. The boots contoured insoles enhance wearer comfort.

Features and benefits:
-100% non-metallic, anti-magnetic construction
-Kevlar, anti-penetration flexible midsole
-Anti-static properties
-Fully waterproof (WR) to the top of the boot
-Heat resistant outsole to 300°C (HRO)
-5mm neoprene sock liner, thermally insulating and certified to -25°C (CI)
-Fibre glass toecap, non-conductive of current or temperature
-Heat insulation to 150°C (HI)
-Resistant to vegetable oils and fats, oleic acid, fuel oil and hydrocarbons
-Shock absorbing heel region
-Anti-entanglement pull-on loop and kick off spur to help with boot removal
-Jet washer proof
-Vegan friendly

See full description
Specifications for Bbty Hi-Vis Tall Yellow/Black Wellington Safety Boots - Size 8
  • Shoe Size
    8
  • Series
    BBTO
  • MFR Part No.
    BBTY8
  • Wide Fitting
    No
  • Toe Impact Protection
    200J
  • Gender
    Unisex
  • ESD
    No
  • Slip Resistance Rating
    SRA
  • Standards Met
    EN ISO 20345, 2011
  • Resistance Features
    Anti-Magnetic
    Fuel-Resistant
    Penetration-Resistant
    Abrasion-Resistant
  • Midsole Material
    Kevlar
  • Sole Material
    Rubber
  • Toe Cap Material
    Fibreglass
  • Safety Classification
    S5
  • Colour
    Yellow/Black
  • Upper Material
    Neoprene
  • Ankle Protection
    No
  • Ladder Grip
    No
  • Vegan
    Yes
  • Metatarsal Protection
    No
  • Metal Free
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome