Black Bathford Wellingtons Unisex - 33

Order Code: ZT4270735S

£22.99 Inc VAT (20%)


Description

Windproof and weatherproof childrens snow boots with drawstring top and robust chunky rubber galosh non-slip sole. The lightweight and breathable textile upper is padded and fully lined with microfibre fleece keeping feet warm in cold conditions.
Windproof and weatherproof childrens snow boots with drawstring top
A robust chunky rubber galosh non-slip sole.
The lightweight and breathable textile upper is padded and fully lined with microfibre fleece keeping feet warm in cold conditions.

See full description
Specifications for Black Bathford Wellingtons Unisex - 33
  • Colour
    Black
  • Fastening Method
    Zip
  • Material
    Polyamide
  • Heel Type
    Flat
  • Lining Material
    Berber Fleece
  • Heel Height
    5
  • Gender
    Unisex
  • Fitting Type
    Standard
  • Upper Material
    Polyamide
  • Size
    1
  • Sole Material
    PVC

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome