0
1
2
3

Bradley Classic Brown Boots for Male - Size 10

Order Code: ZT5116135S

£63.99 Inc VAT (20%)


Description

Trick question: is it really a boot if it feels like you're walking on clouds? Or has water-repellent faux leather superpowers? Or feels like a fairy-dusted marshmallow but also a sneaker boot? This lace-up Bradley's got it all.
Synthetic upper
Plaid collar lining
Upper treated with water repellent spray
Elastic laces
Easy-on system
Removable foam insole
Lightweight flexible outsole

See full description
Specifications for Bradley Classic Brown Boots for Male - Size 10
  • Material
    Leather
  • Heel Height
    20mm
  • Heel Type
    Wedge
  • Upper Material
    Leather
  • Lining Material
    Cotton
  • Colour
    Brown
  • Fitting Type
    Standard
  • Gender
    Men
  • Size
    10
  • Sole Material
    EVA
  • Fastening Method
    Elastic Laces

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome