0
1
2
3
4
5
6
7

Brown Branson Boots for Male - 7

Order Code: ZT4270168S

£69.99 Inc VAT (20%)


Description

Handsome Branson? That's him in all his Chelsea-style glory. Leather for fall looks. Lightweight outsole for fall leaps. Stylish as heck water-resistant upper to stomp dewy leaves like an autumn-spiced stud.
Premium Water-Resistant Leather upper
Easy Slip-On
Removable foam insole
Lightweight Flexible outsole With Rubber pods for added traction

See full description
Specifications for Brown Branson Boots for Male - 7
  • Material
    Leather
  • Upper Material
    Leather
  • Colour
    Brown
  • Lining Material
    Stretch Textile
  • Sole Material
    EVA/TPR
  • Heel Height
    20mm
  • Size
    7
  • Fastening Method
    Slip On
  • Fitting Type
    Standard
  • Heel Type
    Wedge
  • Gender
    Men

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome