Brunswick Brown Waxy Boots For Male - Size 10.5

Order Code: ZT4844364S

£89.99 Inc VAT (20%)


Description

The Brunswick boot takes Hard Yakka's renowned comfort and durability to another level. They're equally suited to the hustle and bustle of urban city living or adventurous weekend getaways.
Premium Leather Upper
Branded Pull Loops
Elastic Sided
Memory Foam Footbed

See full description
Specifications for Brunswick Brown Waxy Boots For Male - Size 10.5
  • Upper Material
    Leather
  • Size
    10.5
  • Heel Height
    20mm
  • Material
    Leather
  • Fastening Method
    Slip On
  • Colour
    Brown Waxy
  • Sole Material
    TPU
  • Heel Type
    Flat
  • Fitting Type
    Standard
  • Gender
    Men
  • Lining Material
    Memory Foam

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome