Brunswick Brown Waxy Boots For Male - Size 11

Order Code: ZT4844361S

£89.99 Inc VAT (20%)


Description

The Brunswick boot takes Hard Yakka's renowned comfort and durability to another level. They're equally suited to the hustle and bustle of urban city living or adventurous weekend getaways.
Premium Leather Upper
Branded Pull Loops
Elastic Sided
Memory Foam Footbed

See full description
Specifications for Brunswick Brown Waxy Boots For Male - Size 11
  • Material
    Leather
  • Heel Height
    20mm
  • Gender
    Men
  • Size
    11
  • Heel Type
    Flat
  • Fitting Type
    Standard
  • Sole Material
    TPU
  • Upper Material
    Leather
  • Colour
    Brown Waxy
  • Fastening Method
    Slip On
  • Lining Material
    Memory Foam

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome