Brunswick Charcoal Nubuck Boots For Male - Size 12

Order Code: ZT4844325S

£89.99 Inc VAT (20%)


Description

The Brunswick boot takes Hard Yakka's renowned comfort and durability to another level. They're equally suited to the hustle and bustle of urban city living or adventurous weekend getaways.
Premium Leather Upper
Elastic Sided
Memory Foam Footbed
TPU Outsole

See full description
Specifications for Brunswick Charcoal Nubuck Boots For Male - Size 12
  • Fastening Method
    Slip On
  • Heel Height
    20mm
  • Upper Material
    Leather
  • Lining Material
    Memory Foam
  • Colour
    Charcoal Nubuck
  • Material
    Leather
  • Fitting Type
    Standard
  • Sole Material
    TPU
  • Heel Type
    Flat
  • Size
    12
  • Gender
    Men

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome