Brunswick Charcoal Nubuck Boots For Male - Size 5

Order Code: ZT4844333S

£89.99 Inc VAT (20%)


Description

The Brunswick boot takes Hard Yakka's renowned comfort and durability to another level. They're equally suited to the hustle and bustle of urban city living or adventurous weekend getaways.
Premium Leather Upper
Elastic Sided
Memory Foam Footbed
TPU Outsole

See full description
Specifications for Brunswick Charcoal Nubuck Boots For Male - Size 5
  • Fitting Type
    Standard
  • Upper Material
    Leather
  • Gender
    Men
  • Size
    5
  • Lining Material
    Memory Foam
  • Fastening Method
    Slip On
  • Heel Height
    20mm
  • Sole Material
    TPU
  • Material
    Leather
  • Heel Type
    Flat
  • Colour
    Charcoal Nubuck

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome