Brunswick Charcoal Nubuck Boots For Male - Size 7

Order Code: ZT4844334S

£89.99 Inc VAT (20%)


Description

The Brunswick boot takes Hard Yakka's renowned comfort and durability to another level. They're equally suited to the hustle and bustle of urban city living or adventurous weekend getaways.
Premium Leather Upper
Elastic Sided
Memory Foam Footbed
TPU Outsole

See full description
Specifications for Brunswick Charcoal Nubuck Boots For Male - Size 7
  • Material
    Leather
  • Lining Material
    Memory Foam
  • Fitting Type
    Standard
  • Heel Height
    20mm
  • Gender
    Men
  • Heel Type
    Flat
  • Sole Material
    TPU
  • Size
    7
  • Fastening Method
    Slip On
  • Upper Material
    Leather
  • Colour
    Charcoal Nubuck

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome