Brunswick Saddle Brown Nubuck Boots For Male - Size 10.5

Order Code: ZT4844359S

£89.99 Inc VAT (20%)


Description

The Brunswick boot takes Hard Yakka's renowned comfort and durability to another level. They're equally suited to the hustle and bustle of urban city living or adventurous weekend getaways.
Premium Leather Upper
Elastic Sided
Memory Foam Footbed
TPU Outsole

See full description
Specifications for Brunswick Saddle Brown Nubuck Boots For Male - Size 10.5
  • Sole Material
    TPU
  • Size
    10.5
  • Colour
    Saddle Brown Nubuck
  • Upper Material
    Leather
  • Fastening Method
    Slip On
  • Fitting Type
    Standard
  • Material
    Leather
  • Heel Type
    Flat
  • Heel Height
    20mm
  • Gender
    Men
  • Lining Material
    Memory Foam

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome