Brunswick Saddle Brown Nubuck Boots For Male - Size 10

Order Code: ZT4844314S

£89.99 Inc VAT (20%)


Description

The Brunswick boot takes Hard Yakka's renowned comfort and durability to another level. They're equally suited to the hustle and bustle of urban city living or adventurous weekend getaways.
Premium Leather Upper
Elastic Sided
Memory Foam Footbed
TPU Outsole

See full description
Specifications for Brunswick Saddle Brown Nubuck Boots For Male - Size 10
  • Upper Material
    Leather
  • Colour
    Saddle Brown Nubuck
  • Gender
    Men
  • Heel Height
    20mm
  • Sole Material
    TPU
  • Size
    10
  • Fitting Type
    Standard
  • Heel Type
    Flat
  • Lining Material
    Memory Foam
  • Fastening Method
    Slip On
  • Material
    Leather

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome