Brunswick Saddle Brown Nubuck Boots For Male - Size 11

Order Code: ZT4844316S

£89.99 Inc VAT (20%)


Description

The Brunswick boot takes Hard Yakka's renowned comfort and durability to another level. They're equally suited to the hustle and bustle of urban city living or adventurous weekend getaways.
Premium Leather Upper
Elastic Sided
Memory Foam Footbed
TPU Outsole

See full description
Specifications for Brunswick Saddle Brown Nubuck Boots For Male - Size 11
  • Upper Material
    Leather
  • Fitting Type
    Standard
  • Heel Type
    Flat
  • Fastening Method
    Slip On
  • Colour
    Saddle Brown Nubuck
  • Lining Material
    Memory Foam
  • Heel Height
    20mm
  • Gender
    Men
  • Size
    11
  • Material
    Leather
  • Sole Material
    TPU

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome