Brunswick Saddle Brown Nubuck Boots For Male - Size 3

Order Code: ZT4844308S

£89.99 Inc VAT (20%)


Description

The Brunswick boot takes Hard Yakka's renowned comfort and durability to another level. They're equally suited to the hustle and bustle of urban city living or adventurous weekend getaways.
Premium Leather Upper
Elastic Sided
Memory Foam Footbed
TPU Outsole

See full description
Specifications for Brunswick Saddle Brown Nubuck Boots For Male - Size 3
  • Gender
    Men
  • Sole Material
    TPU
  • Colour
    Saddle Brown Nubuck
  • Upper Material
    Leather
  • Size
    3
  • Heel Height
    20mm
  • Material
    Leather
  • Heel Type
    Flat
  • Fastening Method
    Slip On
  • Lining Material
    Memory Foam
  • Fitting Type
    Standard

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome