Brunswick Saddle Brown Nubuck Boots For Male - Size 9

Order Code: ZT4844343S

£89.99 Inc VAT (20%)


Description

The Brunswick boot takes Hard Yakka's renowned comfort and durability to another level. They're equally suited to the hustle and bustle of urban city living or adventurous weekend getaways.
Premium Leather Upper
Elastic Sided
Memory Foam Footbed
TPU Outsole

See full description
Specifications for Brunswick Saddle Brown Nubuck Boots For Male - Size 9
  • Heel Height
    20mm
  • Lining Material
    Memory Foam
  • Size
    9
  • Sole Material
    TPU
  • Material
    Leather
  • Fastening Method
    Slip On
  • Heel Type
    Flat
  • Upper Material
    Leather
  • Fitting Type
    Standard
  • Colour
    Saddle Brown Nubuck
  • Gender
    Men

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome