Butterscotch Abbey Slip on Safety Boots for Female - 9

Order Code: ZT4269867S

£99.99 Inc VAT (20%)


Description

Nylon Shank for added support and stability
Heat, penetration, fuel and oil resistant outsole
Nylon Mesh lining for added breathability and comfort
Nylon Mesh footbed lining offers added comfort
Moulded EVA Footbed
Steel Toe
Energy Absorbtion
Puncture Resistant

See full description
Specifications for Butterscotch Abbey Slip on Safety Boots for Female - 9
  • Heel Type
    Flat
  • Fitting Type
    Wide
  • Sole Material
    T1260 Rubber
  • Heel Height
    30
  • Fastening Method
    Slip On
  • Lining Material
    Nylon Mesh
  • Colour
    Butterscotch
  • Size
    9
  • Upper Material
    WP Nubuck Leather
  • Gender
    Women
  • Material
    WP Nubuck Leather

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome