CANADIAN H-QUALITY B-FLEX

Order Code: ZT1575794S

Qty of 10 for
£63.90 Inc VAT (20%)
£6.39 each
QuantityPriceDiscount
1 - 49£6.390%
50 - 99£6.134%
100 - 199£5.888%
200 - 499£5.6212%
500 +£5.3716%

This product must be ordered in multiples of 10

Description

Natural grey heavy tanned leather, Natural colour promotes REACH and SVHC compliance. Safety cuff fabric, Superior performance and durability. , Generously sized. Comfortable fleece lined palm and thumb-face. , EN388: 2016, Level 4 - Abrasion, Level X - Cut Resistance, Level 4 - Tear Resistance, Level 4 - Puncture , Level B - ISO 13997 Cut Resistance

See full description
Specifications for CANADIAN H-QUALITY B-FLEX
  • MFR Part No.
    CANCSP
  • Weight
    0.237kg
  • Height
    382mm
  • Width
    410mm
  • Length
    548mm
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome