0
1
2
3
4
5
6
7

Captain Stripy Wellies Unisex Pink UK Size 7

Order Code: ZT3355781S

£27.99 Inc VAT (20%)


Description

These childrens wellington boots from Cotswold Shoes are simple to pull on with their user friendly carry handles! A retro stripy design using bright colours ideal to take with you for when the weather changes.Waterproof rubber upperLightweight flexible designEasy pull-on carry handlesSoft cotton liningNon-slip grooved sole

Specifications for Captain Stripy Wellies Unisex Pink UK Size 7
  • Gender
    Unisex
  • Sole Material
    Rubber
  • Fastening Method
    Slip On
  • Upper Material
    Rubber
  • Heel Height
    5
  • Colour
    Pink
  • Heel Type
    Flat
  • Material
    Rubber
  • Size
    7
  • Lining Material
    Cotton
  • Fitting Type
    Standard

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome