0
1
2
3

Charleys Boots Brown Size 7 Male

Order Code: ZT5114110S

£79.99 Inc VAT (20%)


Description

Rugged and refined our Charleys is a versatile styling solution. Crafted from premium leather the timeless chukka has been elevated with a range of intricate details. This everyday boot is certain to bring together any new season look.
Burnished toe
Visible stitching
Cleated and veneer wooden sole
Back pull-on tab

See full description
Specifications for Charleys Boots Brown Size 7 Male
  • Heel Height
    20mm
  • Heel Type
    Block
  • Colour
    Brown
  • Sole Material
    Rubber
  • Gender
    Men
  • Material
    Leather
  • Size
    7
  • Upper Material
    Leather
  • Fastening Method
    Lace Up
  • Fitting Type
    Standard
  • Lining Material
    Leather

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome