0
1
2
3

Chorleys Boots Brown Size 12 Male

Order Code: ZT5114115S

£79.99 Inc VAT (20%)


Description

Expertly constructed from the finest leather this timeless and traditional silhouette will provide a sartorial foundation to any wardrobe. Chorleys fuses master craftsmanship with contemporary British styling.
Elastic side panels
Back pull-on tab
Dune branding

Specifications for Chorleys Boots Brown Size 12 Male
  • Heel Type
    Block
  • Material
    Leather
  • Sole Material
    Rubber
  • Heel Height
    20mm
  • Fitting Type
    Standard
  • Fastening Method
    Slip On
  • Upper Material
    Leather
  • Size
    12
  • Colour
    Brown
  • Lining Material
    Leather
  • Gender
    Men

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome