0
1
2
3
4

Cillian Boots Dark Brown Size 7 Male

Order Code: ZT5249437S

£99.99 Inc VAT (20%)


Description

Crafted from the finest material the Cillian boot features stitching along the sole that draws added depth to its silhouette while slightly raised wedge heel lends its profile some height. This casual design boasts style and all-day comfort.
Rear pull tab for easy on/off
Contrat stitching
Round toe design

Specifications for Cillian Boots Dark Brown Size 7 Male
  • Gender
    Men
  • Sole Material
    Rubber
  • Heel Type
    Wedge
  • Colour
    Dark Brown
  • Material
    Leather
  • Lining Material
    Synthetic
  • Size
    7
  • Fitting Type
    Standard
  • Upper Material
    Leather
  • Heel Height
    10mm
  • Fastening Method
    Lace Up

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome