Coffee Kelvin LX Winter Boots for Male - 9

Order Code: ZT4270923S

£102.99 Inc VAT (20%)


Description

The Kelvin LX is Helly Hansen's essential winter boot - waterproof, insulated and with excellent traction.
Premium waterproof leather
Padded Comfort Collar
Faux-Shearling Lined

Specifications for Coffee Kelvin LX Winter Boots for Male - 9
  • Fastening Method
    Lace Up
  • Fitting Type
    Standard
  • Lining Material
    Polyester
  • Gender
    Men
  • Heel Height
    20
  • Heel Type
    Wedge
  • Upper Material
    Leather
  • Material
    Leather
  • Size
    9
  • Sole Material
    Rubber
  • Colour
    Coffee

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome