Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Footwear
Boots and Outdoor
Contractor CB401 Safety Tan Rigger Boots - Size 9
By Worktough
Order Code:
ZT4787707S
£40.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
40.99
https://www.zoro.co.uk/shop/safety/boots-and-outdoor/contractor-cb401-safety-tan-rigger-boots-size-9/p/ZT4787707S
Add to quotation
View all Boots and Outdoor
Description
Tan smooth leather fur lined rigger boot
Synthetic fur lining with soft leather heel
TPU heel guard
Specifications
Specifications for Contractor CB401 Safety Tan Rigger Boots - Size 9
Product Type
Safety Footwear
Colour
Tan
Material
Leather
Size
9
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome