0
1
2
3

Corru Boots Dark Utility/Beluga Size 11 Male

Order Code: ZT5363801S

£99.99 Inc VAT (20%)


Description

The Corru from Helly Hansen Sportswear is a comfortable protective everyday boot with a dynamic design and sole
Rear pull tab for easy on/off
Contrast stitching
Helly Hansen branding

Specifications for Corru Boots Dark Utility/Beluga Size 11 Male
  • Heel Height
    20mm
  • Colour
    Dark Utility/Beluga
  • Lining Material
    Polyester
  • Fastening Method
    Lace Up
  • Material
    Leather
  • Fitting Type
    Standard
  • Gender
    Men
  • Sole Material
    Rubber
  • Upper Material
    Leather
  • Heel Type
    Flat
  • Size
    11

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome