Devon Full Safety Wellington


Select
Select
£29.99 Inc VAT (20%)


See all variants from £29.99

Description

A practical and functional safety boot with a steel toe and midsole for protection from sharp objects and toe injuries.

Safety wellington from Dunlop
Nitrile Upper
Slip resistant outsole
Steel toe cap and midsole protection
Antistatic and engergy absorbing heel
Resistant to minerals, vegetable oils & fats, blood, manure
Resistant to disinfectant & various chemicals
Conforms to ISO20345 Safety Footwear Standards
Category: S5

See full description

Feature Attributes

Material:
PVC
Features:
Waterproof
Standards Met:
EN ISO 20345, 2011
Heel Type:
Flat
Fitting Type:
Standard
Fastening Method:
Slip On
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome