0
1
2
3
4
5
6

EB11 Olive Waterproof Boot Size 12

Order Code: ZT5513482S

£89.99 Inc VAT (0%)


Description

The Vismo EB11 is a stylish carefully designed boot for the modern worker. The boot is constructed with a polyester upper and an internal waterproof lining making this boot ideal for working in various environments in all seasons.

Vismo’s NRG55 midsole absorbs shock, reducing fatigue and returns energy all day long.

The aluminium protective toecap and non-metal anti-puncture midsole protect against impacts and punctures on the jobsite while keeping the boot lightweight and flexible. Stay surefooted with the anti-slip and durable rubber outsole designed to keep you safe, comfortable, and on top of your game.

See full description
Specifications for EB11 Olive Waterproof Boot Size 12
  • Product Type
    Waterproof Boot
  • Colour
    Olive
  • Upper Material
    Polyester
  • Size
    12

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome