0
1
2
3
4
5
6

EM51 Brown Waterproof Boot Size 12

Order Code: ZT5513429S

£100.99 Inc VAT (0%)


Description

The Vismo EM51 is an 8’’ waterproof boot, carefully designed for the outdoor working modern worker. The boot is constructed with a quality, durable leather upper and with a moisture transporting lining for comfort through the working day. An internal waterproof membrane makes this boot ideal for working in outdoor environments in all seasons.

Vismo’s NRG55 midsole absorbs shock, reducing fatigue and returns energy all day long.

The aluminium protective toecap and non-metal anti-puncture midsole protect against impacts and punctures on the jobsite while keeping the boot lightweight and flexible. Stay surefooted with the anti-slip and durable rubber outsole designed to keep you safe, comfortable, and on top of your game.

See full description
Specifications for EM51 Brown Waterproof Boot Size 12
  • Colour
    Brown
  • Upper Material
    Leather
  • Type
    Boot
  • Size
    12
  • Product Type
    Waterproof Boot

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome