0
1
2
3
4
5

FieldPro Full Safety Safety Wellingtons Green Size 37

Order Code: ZT1717885S

£79.99 Inc VAT (20%)


Description

Purofort powers you on fits like a sneakerFit perfected with Dunlop's innovative Snug-fit construction to eliminate heel slippage. This gives a slim and snug fit legThe trusted choice for farm and industry professionalsS5 & EN ISO 20345:2011 certified steel toe cap and midplateLightweight and flexible Purofort helps keep your feet fresh until the job is doneDurable Purofort outlasts the competitionCut and abrasion resistant Purofort guarantees long lasting protectionSRC rated Professional outsole designed for excellent grip in the fieldWith tread wear indicator to monitor outsole performanceOutsole channels move mud and water out to atmosphere for safety in every step

See full description
Specifications for FieldPro Full Safety Safety Wellingtons Green Size 37
  • Gender
    Unisex
  • Sole Material
    Other Materials
  • Colour
    Green
  • Weight
    2639g
  • Width
    300mm
  • Size
    37
  • Length
    400mm
  • Height
    120mm
  • Material
    Other Materials
  • Standards Met
    EN ISO 20345, 2011
  • Fitting Type
    Standard
  • Heel Type
    Flat
  • Heel Height
    20mm
  • Fastening Method
    Slip On
  • Shoe Size
    4
  • Safety Classification
    Ci Cr Src
  • Upper Material
    Other Materials
  • Lining Material
    PU

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome