Flower Wellington Boot Female Flower UK Size 10

Order Code: ZT3361977S

£27.99 Inc VAT (20%)


Description

Gorgeous knee-length wellington for junior girls who are looking for a splash of floral in their wardrobe! A deep wintry navy is adorned with a friendly companion.Girl's junior knee-length wellingtonNavy printed rubber upper adorned with floral printBuckleTextile lined with removable insoleRubber traction sole unit with chunky cleated heel

Specifications for Flower Wellington Boot Female Flower UK Size 10
  • Fitting Type
    Standard
  • Sole Material
    Rubber
  • Heel Height
    25mm
  • Colour
    Flower
  • Gender
    Women
  • Heel Type
    Mid Cut
  • Size
    10
  • Upper Material
    Rubber
  • Lining Material
    Textile
  • Material
    Rubber
  • Fastening Method
    Pull On

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome