Forward Touch Fastening Screw In Sports Boot Unisex Black UK Size 6

Order Code: ZT3355416S

£41.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£41.990%
5 - 9£40.314%
10 +£38.638%


Description

Great value soft ground touch-fasten football boots with screw in studs ideal for entry level football players on a soft ground pitch.Man-Made Touch Fastening Sports BootsScrew-In Studs for option of football and RugbyStitchng Accents on boot

Specifications for Forward Touch Fastening Screw In Sports Boot Unisex Black UK Size 6
  • Colour
    Black
  • Shoe Size
    6
  • Heel Type
    Flat
  • Fastening Method
    Touch Fastening
  • Fitting
    Standard
  • Gender
    Unisex
  • Size
    6

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome