FS340 Safety Wellington Black/Red Size 6.5 Unisex
0
1
2
3

FS340 Safety Wellington Black/Red Size 6.5 Unisex

Order Code: ZT5596725SCopy

£22.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£22.990%
5 +£21.845%


Description

PVC safety wellington boot to use in the harshest industrial environments. Includes 200 Joule impact and compression resistant steel toe cap and underfoot protection is given with a steel midsole.
Comfortable and practical safety wellington
Shock-Absorbing Heel
Anti-Static Sole

See full description
Specifications for FS340 Safety Wellington Black/Red Size 6.5 Unisex
  • Fastening Method
    Slip On
  • Lining Material
    Fabric
  • Heel Type
    Flat
  • Gender
    Unisex
  • Sole Material
    PVC
  • Material
    PVC
  • Size
    6.5
  • Colour
    Black/Red
  • Heel Height
    20mm
  • Fitting Type
    Standard
  • Upper Material
    PVC