0
1
2
3

Fuse Trek Mid Black Hiking Boots for Male - Size 12

Order Code: ZT5116185S

£65.99 Inc VAT (20%)


Description

A super rugged durable and waterproof sports hiker offering amazing underfoot cushioning and comfort on the trail. Extremely lightweight build construction that does not compromise on quality or performance.
A rugged durable and waterproof sports hiker offering amazing cushioning and comfort on the trail. Extremely lightweight build construction that does not compromise on quality or performance.
A soft highly durable embossed PU leather upper provides support and protection
Protective toe and heel overlays help prevent scuffing
GEO foam engineered EVA midsole offers higher rebound when walking and is ultra soft for underfoot cushioning
DTA (dynamic transition aid) provides torsional rigidity
MDT rubber outsole is durable and offers traction on and off the trail

See full description
Specifications for Fuse Trek Mid Black Hiking Boots for Male - Size 12
  • Size
    12
  • Lining Material
    Polyester Mesh
  • Upper Material
    PU/Polyester
  • Colour
    Black
  • Fitting Type
    Regular
  • Heel Type
    Flat
  • Heel Height
    25mm
  • Material
    PU/Polyester
  • Sole Material
    Rubber
  • Gender
    Men
  • Fastening Method
    Lace Up

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome