FW95 Steelite Safety Wellington Boots


£24.99 Inc VAT (20%)

See 5 Product Variants
£24.99

Description

Portwest FW95 Classic Safety Wellingtons manufactured from PVC/ Nitrile in a seamless and watertight construction. Safety features include a 200 joule steel toe cap, steel midsole, a slip and oil resistant outsole, anti-static, a washable nylon lining, kick off spurs for ease of removal and an energy absorbing heel for ease of removal. Ideal for use in a wide range of environments and industries. Height 40cm. Conforms to EN ISO 20345.

Full S5 protection.
Steel toecap/midsole.
Outer Material: Rubber.
Inner Material: Mesh.
Sole: Gum Rubber.
Closure: Slip-On.
Heel Type: no-heel.
Material Composition: 100% Mixed.

Feature Attributes

Wide Fitting:
No
Standards Met:
BS EN ISO 20345:2011
Resistance Features:
Waterproof,Oil-resistant,Slip-resistant,Anti-static
ESD:
No
MFR Part No.:
FW95
Midsole Material:
Steel
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome