0
1
2
3

Garibaldi Boot Tobacco Brown Size 10 Male

Order Code: ZT5363720S

£109.99 Inc VAT (20%)


Description

Keep warm while looking your best in the Garibaldi snow boots the perfect blend of style and function. Made with premium nubuck leather these winter boots are waterproof. Vulcanised rubber outsole delivers grip and temperature resistance
Premium waterproof leather
100% Recycled Lining
Vulcanised rubber outsole for grip and temperature resistance
100% Recycled Polyester Strobel
Premium Leather
Lined with luxurious faux fur for a luxe look and feel
Insulated Lining

See full description
Specifications for Garibaldi Boot Tobacco Brown Size 10 Male
  • Heel Height
    20mm
  • Lining Material
    Polyester
  • Gender
    Men
  • Material
    Leather
  • Size
    10
  • Heel Type
    Wedge
  • Colour
    Tobacco Brown
  • Sole Material
    Rubber
  • Upper Material
    Leather
  • Fitting Type
    Standard
  • Fastening Method
    Lace Up

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome