0
1
2
3

Garibaldi Boot Tobacco Brown Size 7 Male

Order Code: ZT5363719S

£109.99 Inc VAT (20%)


Description

Keep warm while looking your best in the Garibaldi snow boots the perfect blend of style and function. Made with premium nubuck leather these winter boots are waterproof. Vulcanised rubber outsole delivers grip and temperature resistance
Premium waterproof leather
100% Recycled Lining
Vulcanised rubber outsole for grip and temperature resistance
100% Recycled Polyester Strobel
Premium Leather
Lined with luxurious faux fur for a luxe look and feel
Insulated Lining

See full description
Specifications for Garibaldi Boot Tobacco Brown Size 7 Male
  • Upper Material
    Leather
  • Colour
    Tobacco Brown
  • Gender
    Men
  • Fitting Type
    Standard
  • Sole Material
    Rubber
  • Fastening Method
    Lace Up
  • Heel Height
    20mm
  • Lining Material
    Polyester
  • Heel Type
    Wedge
  • Material
    Leather
  • Size
    7

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome