0
1
2
3

Garibaldi Winter Boots Jet Black Size 4 Female

Order Code: ZT5363774S

£129.99 Inc VAT (20%)


Description

The Women's Garibaldi snow boot is the perfect blend of style and function with its waterproof nubuck leathers and a warm faux fur lining. A lightweight protective and stylish winter boot with unrivalled traction outsole
100% Recycled Polyester Strobel
Lined with luxurious faux fur for a luxe look and feel
Insulated Lining
PrimaLoft 100 grams
Premium Leather
LWG leather
PFC-free DWR

See full description
Specifications for Garibaldi Winter Boots Jet Black Size 4 Female
  • Fastening Method
    Lace Up
  • Fitting Type
    Standard
  • Heel Height
    20mm
  • Material
    Leather
  • Size
    4
  • Sole Material
    Rubber
  • Colour
    Jet Black
  • Lining Material
    Faux Fur
  • Gender
    Women
  • Upper Material
    Leather
  • Heel Type
    Wedge

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome