0
1
2
3
4
5
6
7

Hatfield Wellingtons Female Taupe UK Size 5

Order Code: ZT3365674S

£59.99 Inc VAT (20%)


Description

Inspired by the hidden tracks and unpredictable weather of the countryside these Hatfield hybrid weather boots combine a completely waterproof rubber sole and foot section and warming hi-leg upper for real practical comfort.Hybrid weather boot designed for the elementsWaterproof rubber galoshLuxury faux sheering microfiber fleece liningBreathable synthetic mesh panelsHigh leg opening and warming gussetsFive metal D-ring lace holds and cord lacingMoulded heel kick ledgeDeep cleated traction wellington inspired soleWaterproof only up to galosh area.

See full description
Specifications for Hatfield Wellingtons Female Taupe UK Size 5
  • Fitting Type
    Standard
  • Sole Material
    TPR
  • Heel Type
    Flat
  • Size
    5
  • Material
    Textile
  • Fastening Method
    Lace Up
  • Colour
    Taupe
  • Lining Material
    Textile
  • Gender
    Women
  • Upper Material
    Textile
  • Heel Height
    35

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome