0
1
2
3

Holton BlackNuBuck Premium Boots - Size 12

Order Code: ZT5468913S

£32.99 Inc VAT (20%)


Description

Superior Nubuck leather • Steel midsole for anti penetration • Extra high ankle cut for all day comfort

Specifications for Holton BlackNuBuck Premium Boots - Size 12
  • Colour
    Black
  • Size
    12
  • Material
    Nubuck Leather
  • Product Type
    Premium Boots

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome