Hydra Safety Boots Black 10.5

Order Code: ZT5306237S

£99.99 Inc VAT (20%)


Description

Fully waterproof safety boots with nubuck leather upper, aluminium toecap and composite mid-plate for lightweight, flexible protection from sole puncture. Anti-static for resistance to electrostatic build-up. Slip-resistant for safe working. PoronÆ insole provides extra cushioning for added underfoot comfort. Micro-freshÆ technology prevents the growth of mould to reduce odours. Padded tongue and collar for added comfort. EN ISO 02345:2011. Certified Sedex.

See full description
Specifications for Hydra Safety Boots Black 10.5
  • Colour
    Black
  • Size
    10.5
  • Product Type
    Boots
  • Gender
    Unisex
  • Material
    Nubuck leather upper

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome