0
1
2
3
4

Iron Heavy Duty Boot Black/Red Size 48 Male

Order Code: ZT5249511S

£109.99 Inc VAT (20%)


Description

Puma Iron Black Heavy Duty Boot blending rugged durability with stylish design to withstand the toughest working conditions.
Fibreglass toe cap
FAP Flexible anti penetration midsole
Premium Oiled Full Grain Water Resistant Leather
Reinforced Heel for extra stability and durability
Ladder Grip on sole
Cushioning PU Sole with oil resistant TPU outsole
Self cleaning Octopus patterned tread pattern for enhanced Grip
Heavy Duty PU Scuff Cap for durability

See full description
Specifications for Iron Heavy Duty Boot Black/Red Size 48 Male
  • Gender
    Men
  • Heel Type
    Chunky
  • Lining Material
    Mesh
  • Colour
    Black/Red
  • Fastening Method
    Lace Up
  • Fitting Type
    Standard
  • Material
    Full Grain Leather
  • Upper Material
    Full Grain Leather
  • Sole Material
    TPU
  • Heel Height
    20mm
  • Size
    13

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome