0
1
2
3
4

Iron Heavy Duty Boot Brown/Black Size 46 Male

Order Code: ZT5249432S

£109.99 Inc VAT (20%)


Description

Puma Iron Brown Heavy Duty Boot blending rugged durability with stylish design to withstand the toughest working conditions.
Fibreglass toe cap
FAP Flexible anti penetration midsole
Premium Oiled Full Grain Water Resistant Leather
Reinforced Heel for extra stability and durability
Ladder Grip on sole
Cushioning PU Sole with oil resistant TPU outsole
Self cleaning Octopus patterned tread pattern for enhanced Grip
Heavy Duty PU Scuff Cap for durability

See full description
Specifications for Iron Heavy Duty Boot Brown/Black Size 46 Male
  • Material
    Full Grain Leather
  • Heel Height
    20mm
  • Heel Type
    Chunky
  • Fastening Method
    Lace Up
  • Colour
    Brown/Black
  • Sole Material
    TPU
  • Lining Material
    Mesh
  • Fitting Type
    Standard
  • Gender
    Men
  • Size
    11
  • Upper Material
    Full Grain Leather

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome