0
1
2

J0266 Jalaska Safety Rigger Boot Tan Size-3

Order Code: ZT3299837S

£99.99 Inc VAT (20%)


Description

J0266
Full grain AP23 leather with Softane™ dual-density sole. Natural coloured boot with two leather side tabs for rapid pull on. Upper is water and oil resistant. Dual density Softane sole with progressive shock absorber. Self cleaning sole pattern. Antistatic.
Colour: tan.

EN ISO 20345:2011 S3 SRC

See full description
Specifications for J0266 Jalaska Safety Rigger Boot Tan Size-3
  • Resistance Features
    Water-Resistant
    Oil-Resistant
  • Toe Impact Protection
    200J
  • Product Type
    Metal Rigger Boots
  • Gender
    Unisex
  • ESD
    No
  • Wide Fitting
    No
  • MFR Part No.
    J0266
  • Upper Material
    Leather
  • Safety Classification
    S3
  • Standards Met
    EN ISO 20345, 2011
  • Colour
    Tan
  • Midsole Material
    Steel
  • Shoe Size
    3
  • Toe Cap Material
    Steel
  • Series
    Jalaska
  • Metal Free
    No
  • Metatarsal Protection
    No
  • Ankle Protection
    No
  • Vegan
    No
  • Ladder Grip
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome