0
1
2
3

Jaguar Honey Premium Boots - Size 13

Order Code: ZT5468944S

£38.99 Inc VAT (20%)


Description

Superior Nubuck leather • Kevlar midsole for anti penetration • Lightweight EVA/Rubber sole • Available in sizes 3-13

Specifications for Jaguar Honey Premium Boots - Size 13
  • Midsole Material
    Kevlar
  • Product Type
    Boots
  • Sole Material
    EVA/Rubber
  • Size
    13
  • Material
    Nubuck Leather

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome