0
1
2
3

Jaguar Honey Premium Boots - Size 5

Order Code: ZT5468933S

£38.99 Inc VAT (20%)


Description

Superior Nubuck leather • Kevlar midsole for anti penetration • Lightweight EVA/Rubber sole • Available in sizes 3-13

Specifications for Jaguar Honey Premium Boots - Size 5
  • Product Type
    Boots
  • Size
    5
  • Sole Material
    EVA/Rubber
  • Material
    Nubuck leather

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome