0
1
2
3

Jaguar Honey Premium Boots - Size 7

Order Code: ZT5468953S

£38.99 Inc VAT (20%)


Description

Superior Nubuck leather • Kevlar midsole for anti penetration • Lightweight EVA/Rubber sole • Available in sizes 3-13

Specifications for Jaguar Honey Premium Boots - Size 7
  • Midsole Material
    Kevlar
  • Material
    Nubuck leather
  • Product Type
    Boots
  • Sole Material
    EVA/Rubber
  • Size
    7

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome